Shop All Composite Toe Boots and Shoes
Danner
Hiker Boot, D, 10 1/2, Brown, PR
Mfr # 13860-10.5D
Zoro # G6337430
product price: $215.99
/pr
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown/Orange
- Waterproof Yes
- CSA Footwear Standard Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 13860-10.5D
- Zoro # G6337430
- UPC # 098397818889
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Footwear Width | D |
Heel Height | 1/2 in |
Height | 4 1/2 in |
Footwear Size | 10 1/2 |
Overall Height | 4 1/2 in |
Size (PRINT) | 10 1/2 |
Width | D |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 13860, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Jones Stephens J40482 Yellow Gas Line Marking Labels; 100 per Roll (J40482)
- BRADY 1/2" x 13/64" White Label, Polyester (PTL-5-423)
- STRANCO Die-Cut Refl. Number Label, 9, 4In H, PK5 (DWR-4-9-5)
- LIGHTHOUSE Arm Guard 18 in, PK200 (UAMC528H18)
- DANNER Hiker Boot, EE, 10 1/2, Brown, PR (13860-10.5EE)
- DANNER Hiker Boot, D, 13, Brown, PR (13860-13D)
- DANNER Hiker Boot, EE, 11, Brown, PR (13860-11EE)
- DANNER Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-10.5D)
- DANNER Size 16 Men's 8 in Work Boot Alloy Work Boot, Black (17311-16D)
- DANNER Hiker Boot, EE, 13, Brown, PR (13860-13EE)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 120)
- Danner Composite Toe Boots and Shoes