Shop All Steel Toe Boots
Danner
Chelsea Boot, EE, 8 1/2, Brown, PR
Mfr # 15484-8.5EE
Zoro # G510865264
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Wide Toe Cap Yes
- Non-Marking Sole Yes
- Toe Cap Material Steel
- Non Metallic Upper Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danner
- MFR # 15484-8.5EE
- Zoro # G510865264
- UPC # 612632547589
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | EE |
Overall Height | 6 in |
Size (PRINT) | 8 1/2 |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Full Body Harness, L, Polyester (G7089BL)
- NO-SPILL 114GAL CARB Gas Can (1415)
- NOTRAX Entrance Runner, Black, 4 ft. W x 8 ft. L (231S0048BL)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Orange (170636)
- DANNER Chelsea Boot, EE, 7, Brown, PR (15484-7EE)
- DANNER Chelsea Boot, EE, 10, Brown, PR (15484-10EE)
- DANNER Chelsea Boot, D, 11, Brown, PR (15484-11D)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz10.5D, PR (15569)
- DANNER Size 14 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 7 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's Western Boot Steel Boots, Brown (SE4340)
- Danner Steel Toe Boots