Shop All Steel Toe Boots
Danner
Chelsea Boot, EE, 7, Brown, PR
Mfr # 15484-7EE
Zoro # G710865262
product price: $206.99
/pr
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Metatarsal Guard No
- ASTM Standards Met (PRINT) Compression (C), Electrical Hazard (EH), Impact (I)
- Heel Definition Flat Heel
- Ninety-Degree Heel (PRINT) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 15484-7EE
- Zoro # G710865262
- UPC # 612632547633
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 7 |
Width | EE |
Size (PRINT) | 7 |
Overall Height | 6 in |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Cont. Berm, Economy, 1077 gal. (8274)
- ACCUFORM Fire Extinguisher Sign, 18X4", PLSTC, Width: 4" (MFXG584VP)
- JAFLINE Attack Line Fire Hose, Orange, 400 psi (G51H25LNO50N)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 12PK (16-150/XL)
- DANNER Chelsea Boot, D, 9 1/2, Brown, PR (15484-9.5D)
- DANNER Chelsea Boot, D, 10, Brown, PR (15484-10D)
- DANNER Chelsea Boot, D, 12, Brown, PR (15484-12D)
- DANNER Chelsea Boot, D, 15, Brown, PR (15484-15D)
- DANNER Chelsea Boot, D, 8 1/2, Brown, PR (15484-8.5D)
- DANNER Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8 1/2, Brown, PR (TB165016713)
- Danner Steel Toe Boots