Shop All Steel Toe Boots
Danner
Chelsea Boot, EE, 12, Brown, PR
Mfr # 15484-12EE
Zoro # G810865247
product price: $206.99
/pr
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Overall Height 6 in
- All-Leather Upper Yes
- Metal Chip Resisting Sole No
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 15484-12EE
- Zoro # G810865247
- UPC # 612632509730
- Country of Origin Viet Nam
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | EE |
Overall Height | 6 in |
Size (PRINT) | 12 |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 11 Men's Steel Rubber Boot, Black (21DL13)
- ACCUFORM L-Shape Projection Sign, 8 in Height, 12 in Width, Plastic, L-Shaped, English (PSP431)
- SPEAKMAN Pedestal Mounted Eye/Face Wash Station Stainless Steel (SE-491)
- HARDLINE PRODUCTS Number Kit, White, 3 in. Overall H, PK100 (3SCWP10)
- DANNER Chelsea Boot, D, 8 1/2, Brown, PR (15484-8.5D)
- DANNER Chelsea Boot, D, 9 1/2, Brown, PR (15484-9.5D)
- DANNER Chelsea Boot, D, 8, Brown, PR (15484-8D)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz10EE, PR (15569)
- DANNER Vicious Work Boot, 4.5"Blk, NMT, Sz11.5D, PR (13878)
- DANNER Chelsea Boot, D, 7, Brown, PR (15484-7D)
- CAROLINA SHOE Size 10-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- Danner Steel Toe Boots