Shop All Steel Toe Boots
Danner
Chelsea Boot, EE, 10, Brown, PR
Mfr # 15484-10EE
Zoro # G910865260
product price: $206.99
/pr
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Oil Resisting Sole Yes
- Outsole Material (PRINT) Rubber
- Puncture-Resistant Sole (PRINT) No
- Oil-Resisting Sole (PRINT) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 15484-10EE
- Zoro # G910865260
- UPC # 612632547572
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | EE |
Overall Height | 6 in |
Size (PRINT) | 10 |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Sign, 10-1/4" W, 7-5/8" H, No Text, Plastic, White (13623)
- CONDOR VF, Coated Gloves, Nylon, XL, 60WF90, PR (60WF82)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19214PDC)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, 1 PR (RWG557S)
- DANNER Chelsea Boot, D, 10, Brown, PR (15484-10D)
- DANNER Chelsea Boot, D, 12, Brown, PR (15484-12D)
- DANNER Chelsea Boot, D, 11, Brown, PR (15484-11D)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz7.5D, PR (15569)
- DANNER Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- ARIAT Size 10 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- Danner Steel Toe Boots