Shop All Steel Toe Boots
Danner
Chelsea Boot, D, 7, Brown, PR
Mfr # 15484-7D
Zoro # G610865270
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Style Number 15484
- Puncture-Resistant Sole (PRINT) No
- Color Brown
- Gender (PRINT) Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danner
- MFR # 15484-7D
- Zoro # G610865270
- UPC # 612632547527
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 7 |
Width | D |
Size (PRINT) | 7 |
Overall Height | 6 in |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Right-To-Know Center, Bilingual, 30 in. H (SBZRS729)
- GERSON $CARTRIDGE 2pk ORGANIC VAPOR (GEG01)
- SAFEWAZE WELDING FULL BODY HARNESS: 3D, (FS77326-FR-2X)
- BRADY Label, Light Gray, Labels/Roll: 1300 (B33-17-486)
- DANNER Chelsea Boot, EE, 7, Brown, PR (15484-7EE)
- DANNER Chelsea Boot, EE, 10 1/2, Brown, PR (15484-10.5EE)
- DANNER Chelsea Boot, D, 15, Brown, PR (15484-15D)
- DANNER Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Vicious Work Boot, 4.5"Blk, NMT, Sz11.5D, PR (13878)
- DANNER Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- CAT FOOTWEAR Size 10W Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- Danner Steel Toe Boots