Shop All Steel Toe Boots
Danner
Chelsea Boot, D, 13, Brown, PR
Mfr # 15484-13D
Zoro # G210865267
product price: $206.99
/pr
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Completely Non Metallic No
- Midsole Material EVA
- Construction Stitched
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 15484-13D
- Zoro # G210865267
- UPC # 612632547398
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | D |
Size (PRINT) | 13 |
Overall Height | 6 in |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Reddish Brown (TB047019210)
- SPEAKMAN Freeze Proof Valve (FPV-7000)
- ZORO SELECT Aisle Marking Tape, Solid, Yellow, 1" W (VM100YL)
- GEORGIA BOOT Georgia Boot AMP LT Logger Composite Toe Insulated Waterproof Work Boot (GB00491 M 115)
- DANNER Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz12EE, PR (15569)
- DANNER Work Boot, 21210-10.5EE Acadia 8" Blck, PR (098397212700)
- DANNER Chelsea Boot, D, 11, Brown, PR (15484-11D)
- DANNER Chelsea Boot, EE, 8, Brown, PR (15484-8EE)
- MCR SAFETY Garments, 16'' PVC Econ Boot, Mens, Steel Toe, Blk 8 (VBS1208)
- Danner Steel Toe Boots