Shop All Steel Toe Boots
Danner
Chelsea Boot, D, 10, Brown, PR
Mfr # 15484-10D
Zoro # G510865257
product price: $206.99
/pr
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men's
- Non Metallic Upper Yes
- Upper Material Leather
- Metatarsal Guard (PRINT) No
- Oil Resisting Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 15484-10D
- Zoro # G510865257
- UPC # 612632509679
- Country of Origin Viet Nam
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | D |
Size (PRINT) | 10 |
Overall Height | 6 in |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Ztek® Safety Glasses - Gray Lens, Gray Frame, Gray Polycarbonate Lens (S2520S)
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): White Pk (423-WH)
- PYRAMEX Micro-Foam Nitrile Glove, 18ga HPPE, A4 Cut, Blue, Size XL (GL613CXL)
- 3M Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SF200-PV6)
- DANNER Chelsea Boot, EE, 10 1/2, Brown, PR (15484-10.5EE)
- DANNER Chelsea Boot, EE, 8, Brown, PR (15484-8EE)
- DANNER Chelsea Boot, D, 10 1/2, Brown, PR (15484-10.5D)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz9D, PR (15569)
- DANNER Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 14 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (W05679)
- Danner Steel Toe Boots