Shop All Steel Toe Boots
Danner
Black Boot, ST, USA Bullrun, 6", Sz11.5D, PR
Mfr # 15569
Zoro # G1658172
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danner
- MFR # 15569
- Zoro # G1658172
- UPC # 612632261706
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | D |
Footwear Width | D |
Height | 6 in |
Boot Height | 6 in |
Footwear Size | 11 1/2 |
Overall Height | 6 in |
Size (PRINT) | 11 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non-Marking Sole Yes, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number 15569, Toe Cap Material Steel, Insulated No, Manufacturers Suggested Sole Slip Rating Better
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Impact Gloves, S, Green (266-08)
- DUPONT Tyvek 400 Pants (TY350SWHXL0050VP)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65452)
- EAGLE MFG Bench Can, 1-1/2Gal., Galvanized Steel, Red (B606)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz12EE, PR (15569)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz8.5D, PR (15569)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz10EE, PR (15569)
- DANNER Chelsea Boot, D, 9 1/2, Brown, PR (15484-9.5D)
- DANNER Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Chelsea Boot, D, 7, Brown, PR (15484-7D)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- Danner Steel Toe Boots