Shop All Composite Toe Boots and Shoes
Danner
6-Inch Work Boot, EE, 9, Brown, PR
Mfr # 13879-9EE
Zoro # G409955380
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown/Orange
- Size 9
- Waterproof Yes
- Closure Lace Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danner
- MFR # 13879-9EE
- Zoro # G409955380
- UPC # 612632510880
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Overall Height | 6 in |
Width | EE |
Size (PRINT) | 9 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Size 12 Men's Steel Rubber Boot, Black (85740000)
- CONDOR Leather Drivers Gloves, Cowhide, 2XL, PR (5NGP1)
- 5.11 Mens Urban Pants, Size 34" x 32", Navy (74461)
- SIGNMISSION Safety Sign, 36 in Height, Vinyl, 14 in Length, Gift Certificates (D-36 Gift Certificates)
- DANNER Size 11 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-11.5EE)
- DANNER Size 9 Men's 8 in Work Boot Alloy Work Boot, Black (17311-9EE)
- DANNER Size 8 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-8.5D)
- DANNER Size 11 Women's 5 in Work Boot Aluminum Work Boot, Brown (19455-11M)
- DANNER Hiker Boot, D, 14, Brown, PR (13860-14D)
- DANNER Hiker Boot, EE, 11 1/2, Brown, PR (13860-11.5EE)
- DANNER Size 9-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-9.5EE)
- Danner Foot Protection