Shop All Composite Toe Boots and Shoes
Danner
6-Inch Work Boot, EE, 8 1/2, Brown, PR
Mfr # 13879-8.5EE
Zoro # G209955382
original price:
$182.99
9% off
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown/Orange
- Size 8 1/2
- Waterproof Yes
- Toe Cap Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danner
- MFR # 13879-8.5EE
- Zoro # G209955382
- UPC # 612632510934
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Overall Height | 6 in |
Width | EE |
Size (PRINT) | 8 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 8 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S2871HS)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 7 (XAN1P/9180AP131-07)
- SELLSTROM FACE SHIELD CLEAR LENS FLIP UP WINDOW (S32161B)
- EDWARDS SIGNALING Bell, 120VAC, 0.041A, Gray (340EX-6N5)
- DANNER 6-Inch Work Boot, D, 10, Brown, PR (13879-10D)
- DANNER Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-10.5EE)
- DANNER Size 9 Men's 8 in Work Boot Alloy Work Boot, Black (17311-9D)
- DANNER 6-Inch Work Boot, D, 11, Brown, PR (13879-11D)
- DANNER Size 12 Men's 8 in Work Boot Alloy Work Boot, Black (17311-12EE)
- DANNER Hiker Boot, D, 11 1/2, Brown, PR (13860-11.5D)
- AVENGER SAFETY FOOTWEAR Size 8 FOUNDATION CN PR, MENS PR (A7400-8M)
- Danner Composite Toe Boots and Shoes