Shop All Composite Toe Boots and Shoes
Danner
6-Inch Work Boot, EE, 15, Brown, PR
Mfr # 13879-15EE
Zoro # G509955389
product price: $202.99
/pr
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown/Orange
- Size 15
- Waterproof Yes
- Midsole Technology Dual Density
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 13879-15EE
- Zoro # G509955389
- UPC # 612632547428
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Overall Height | 6 in |
Width | EE |
Size (PRINT) | 15 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Belt, TDU, Unisex, Black, XL (59551)
- FLEX-TRED AntiSlip Safety Tape - 6" x 60’ / Industrial Red-Roll (INR.0660.R)
- UTILITY PRO High-visibility Polyester Hi-Vis Windbreaker size UHV600X-4XL (UHV600X-4XL)
- TECHNICHE Phase Change Cooling Vest, 2XL (6626-HV2XL)
- DANNER Size 8 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-8.5EE)
- DANNER Hiker Boot, D, 8 1/2, Brown, PR (13860-8.5D)
- DANNER 6-Inch Work Boot, EE, 10 1/2, Brown, PR (13879-10.5EE)
- DANNER Size 11 Men's 8 in Work Boot Alloy Work Boot, Black (17311-11D)
- DANNER Size 10 Men's 8 in Work Boot Alloy Work Boot, Black (17311-10D)
- DANNER Size 10 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10D)
- AVENGER SAFETY FOOTWEAR Size 6 WEDGE CN PR, WOMENS PR (A7551-6W)
- Danner Composite Toe Boots and Shoes