Shop All Composite Toe Boots and Shoes
Danner
6-Inch Work Boot, EE, 14, Brown, PR
Mfr # 13879-14EE
Zoro # G709955394
original price:
$202.99
24% off
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown/Orange
- Size 14
- Waterproof Yes
- Midsole Technology Dual Density
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danner
- MFR # 13879-14EE
- Zoro # G709955394
- UPC # 612632509808
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Width | EE |
Overall Height | 6 in |
Size (PRINT) | 14 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 14 in Height, 0.01 in Width, Plastic, 14" x 10", WS-Supplemental Sign (WS-Supplemental Sign)
- REFRIGIWEAR Cold Protection Mitt Gloves, 100g Thinsulate/Tricot Lining, XL (0304RBRNXLG)
- ANSELL 13" Chemical Resistant Gloves, Neoprene, 7, 1 PR (29-865)
- NMC First Aid Walk On Floor Sign (WFS6)
- DANNER Size 16 Men's 8 in Work Boot Alloy Work Boot, Black (17311-16D)
- DANNER Size 11 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-11.5EE)
- DANNER Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-11EE)
- DANNER Hiker Boot, D, 11 1/2, Brown, PR (13860-11.5D)
- DANNER 6-Inch Work Boot, D, 13, Brown, PR (13879-13D)
- DANNER Size 14 Men's 8 in Work Boot Alloy Work Boot, Black (17311-14EE)
- CAROLINA SHOE Size 7 Women's 6" Work Boot Composite Work Boot, Brown (CA1626)
- Danner Foot Protection