Shop All Composite Toe Boots and Shoes
Danner
6-Inch Work Boot, EE, 11, Brown, PR
Mfr # 13879-11EE
Zoro # G109955390
original price:
$202.99
24% off
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown/Orange
- Size 11
- Waterproof Yes
- Insole Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danner
- MFR # 13879-11EE
- Zoro # G109955390
- UPC # 612632547404
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | EE |
Overall Height | 6 in |
Size (PRINT) | 11 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue/White, M, 12PK (97981M)
- MCR SAFETY Rider Raincoat, Black, 5XL (267CX5)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK (LSE-104)
- BRADY Printer Label, White, Labels/Roll: 250 (PTL-19-423)
- DANNER Size 9 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-9D)
- DANNER Size 10 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10EE)
- DANNER Size 8 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-8.5D)
- DANNER Size 11 Men's 8 in Work Boot Alloy Work Boot, Black (17311-11D)
- DANNER Hiker Boot, D, 8 1/2, Brown, PR (13860-8.5D)
- DANNER Size 7 Men's 8 in Work Boot Alloy Work Boot, Black (17311-7D)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- Danner Composite Toe Boots and Shoes