Shop All Composite Toe Boots and Shoes
Danner
6-Inch Work Boot, D, 15, Brown, PR
Mfr # 13879-15D
Zoro # G409955403
original price:
$202.99
24% off
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown/Orange
- Size 15
- Waterproof Yes
- Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danner
- MFR # 13879-15D
- Zoro # G409955403
- UPC # 612632509860
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Width | D |
Overall Height | 6 in |
Size (PRINT) | 15 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Kidde C3010D Worry-Free CO Alarm with Digital Display, 10-Year Sealed Lithium Battery Operated (21010047)
- FLORSHEIM Oxford Shoes, Black, 12D, PR (FS2000)
- ATLANTIC SAFETY PRODUCTS Nitrile Disposable Gloves, Nitrile, M, Black (BLGBL-M)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XS ( 6 ), 100 PK, Blue (54185)
- DANNER Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-9.5EE)
- DANNER Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-11EE)
- DANNER Size 16 Men's 8 in Work Boot Alloy Work Boot, Black (17311-16D)
- DANNER Size 7 Men's 8 in Work Boot Alloy Work Boot, Black (17311-7D)
- DANNER Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-10.5EE)
- DANNER Size 14 Men's 8 in Work Boot Alloy Work Boot, Black (17311-14EE)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 M 095)
- Danner Foot Protection