Shop All Composite Toe Boots and Shoes
Danner
6-Inch Work Boot, D, 13, Brown, PR
Mfr # 13879-13D
Zoro # G309955404
original price:
$202.99
4% off
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown/Orange
- Size 13
- Waterproof Yes
- Heel Definition Defined Heel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danner
- MFR # 13879-13D
- Zoro # G309955404
- UPC # 612632547596
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Overall Height | 6 in |
Width | D |
Size (PRINT) | 13 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, M, Black Glove Coating, PR (3011-M (8))
- SIGNMISSION Designer Series-The Boss Parks Here, Black & Gold Heavy-Gauge Aluminum, 18" x 18", BG-1818-9878 (A-DES-BG-1818-9878)
- ANSELL Cut Resistant Glove, Glove Sz 10, Yllw, PR (43-113)
- 3M Versaflo Peel-Off Visor Coversstand Visor 40/Cs (MMM37322)
- DANNER Size 9 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-9D)
- DANNER Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-11D)
- DANNER Size 11 Women's 5 in Work Boot Aluminum Work Boot, Brown (19455-11M)
- DANNER 6-Inch Work Boot, EE, 10 1/2, Brown, PR (13879-10.5EE)
- DANNER Hiker Boot, D, 13, Brown, PR (13860-13D)
- DANNER Hiker Boot, EE, 10, Brown, PR (13860-10EE)
- CAROLINA SHOE Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (CA5582)
- Danner Foot Protection