Kraus KWU112-33 33 in. Kore Workstation Undermount 16 Gauge Double Bowl Stainless Steel Kitchen Sink with Accessories - Pack of 8
Mfr # KWU112-33
Zoro # G503953756
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daniel Kraus
- MFR # KWU112-33
- Zoro # G503953756
- UPC # 846639039673
- Country of Origin China
- Category Kitchen Sinks
Description
Do more with Kore The ultimate sink for the modern home chef. Inspired by professional kitchens, the Kore Workstation Series instantly transforms your kitchen sink into a full-service prep station. Packed with premium accessories such as the multi-purpose dish drying rack and bamboo cutting board, the ultra-functional design of the integrated ledge system allows you to wash and dry, or chop and slice without losing an inch of counter space. Made with real 16-gauge stainless steel, this kitchen workhorse is one of the toughest and most durable sinks on the market. The advanced modern look and culinary-inspired design is an instant upgrade to any home kitchen. Take the functionality of your kitchen sink to a whole new level with the Kore Workstation Series, and experience the Kraus difference.
Features- Workstation Sink
- Engineered to Be Exceptional
- Ultra-Slim Low Divider
- Heavy-Duty 16 Gauge Steel
- Spacious Double Bowl Sink
- Undermount Installation
- Resilient Rust-Resistant Finish
- Engineered For Easy Draining
- Fully Insulated With Noisedefend
- Roll-Up Dish Drying Rack
- Bamboo Cutting Board
- Stainless Steel Bottom Grid
- Drain Assembly With Cover
- 8-Piece ChefS Kit
- Minimum Cabinet Size: 36 in.
- Dimension: 33 in. L x 19 in. W x 10 in. D
- Weight: 51 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Pan, 26 In, Aluminum (QP-26)
- ZORO SELECT 1/2" MNPT x 5 ft TBE Black Pipe Sch 40 (583-600)
- KOHLER Purist Robe Hook (14443-CP)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3597LF-MPU)
- KOHLER Cairn Undermount Single-Bowl Farmhouse Kitchen Sink With Tall Apron (25786-CM1)
- NANTUCKET SINKS Large Double Bowl Prep Station Topmount Granite Composite Black (PR3420PS-BL)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH241610PD)
- KOHLER Staccato Entertainment Sink 3 Hole (3363-3-NA)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - White (522429)
- CONTEMPO LIVING 33 in TopMount Drop in Double Bowl Zero Radius Kitchen Sink Stainless Steel (FT33225050)
- BLANCO Stainless Steel Sink Grid (Precision & Precision 10 Super Single Bowl) (221018)
- Daniel Kraus Kitchen Sinks