Kraus KWU110-32 32 in. Kore Workstation Undermount 16 Gauge Single Bowl Stainless Steel Kitchen Sink with Accessories - Pack of 5
Mfr # KWU110-32
Zoro # G903771271
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daniel Kraus
- MFR # KWU110-32
- Zoro # G903771271
- UPC # 846639039659
- Country of Origin China
- Category Kitchen Sinks
Description
Do more with Kore The ultimate sink for the modern home chef. Inspired by professional kitchens, the Kore Workstation Series instantly transforms your kitchen sink into a full-service prep station. Packed with premium accessories such as the multi-purpose dish drying rack and bamboo cutting board, the ultra-functional design of the integrated ledge system allows you to wash and dry, or chop and slice without losing an inch of counter space. Made with real 16-gauge stainless steel, this kitchen workhorse is one of the toughest and most durable sinks on the market. The advanced modern look and culinary-inspired design is an instant upgrade to any home kitchen. Take the functionality of your kitchen sink to a whole new level with the Kore Workstation Series, and experience the Kraus difference.
Features- Workstation Sink
- Engineered to Be Exceptional
- Heavy-Duty 16 Gauge Steel
- Spacious Single Bowl
- Resilient Rust-Resistant Finish
- Engineered For Easy Draining
- Fully Insulated With Noisedefend
- Roll-Up Dish Drying Rack
- Bamboo Cutting Board
- Stainless Steel Bottom Grid
- Drain Assembly With Cover
- 5-Piece ChefS Kit
- Minimum Cabinet Size: 36 in.
- Dimension: 32 in. L x 19 in. W x 10 in. D
- Weight: 44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" x 4-1/2" BRASS NIPPLE (311-027)
- ZORO SELECT Supply Stop, Angle, 1/2" Inlet, Celcon Stem (10733lf)
- MOEN Extended Sink Flng Polsh(Ss) (3140AMC)
- ZORO SELECT 1" x 3/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P518)
- WHITEHAUS Large Rvrsbl Sink And Small Bowl W/ 2 ½" Lip On Both Sides, Blu (WHQDB542-BLUE)
- ELKAY Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (CR31221)
- BLANCO Diamond Silgranit Super Single Undermount Kitchen Sink - Cinder (441764)
- BLANCO Valea Silgranit Super Single Undermount Kitchen Sink - White (441773)
- KOHLER Iron/Tones 33 Single Bowl Kitchen Sink (5707-0)
- KOHLER 27-1/2x18-5/16x9-1/2 Neoroc Undermnt Sgl-Bowl Kitchen Sink W/ Rack (28000-CM1)
- KINGSTON BRASS 33Inch Cast Iron Double Bowl DropIn Kitchen Sink, 4Hole, White (GT33229D4)
- Daniel Kraus Kitchen Sinks