Kraus KWF410-36 36 in. Kore Workstation Farmhouse Flat Apron Front 16 Gauge Single Bowl Stainless Steel Kitchen Sink with Accessories - Pack of 5
Mfr # KWF410-36
Zoro # G103953767
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daniel Kraus
- MFR # KWF410-36
- Zoro # G103953767
- UPC # 846639039710
- Country of Origin China
- Category Kitchen Sinks
Description
Do more with Kore The ultimate sink for the modern home chef. Inspired by professional kitchens, the Kore Workstation Series instantly transforms your kitchen sink into a full-service prep station. With an impressive flat apron front design, this farmhouse sink creates a focal point with a distinctive modern look. Packed with premium accessories such as the multi-purpose dish drying rack and bamboo cutting board, the integrated ledge system allows you to wash and dry, or chop and slice without losing an inch of counter space. Made with real 16-gauge stainless steel, this kitchen workhorse is one of the toughest and most durable sinks on the market. The advanced modern look and culinary-inspired design is an instant upgrade to any home kitchen. Take the functionality of your kitchen sink to a whole new level with the Kore Workstation Series and experience the Kraus difference.
Features- Workstation Sink
- Engineered to Be Exceptional
- Heavy-Duty 16 Gauge Steel
- Flat Apron-Front Design
- Spacious Single Bowl
- Resilient Rust-Resistant Finish
- Engineered For Easy Draining
- Fully Insulated With Noisedefend
- Roll-Up Dish Drying Rack
- Bamboo Cutting Board
- Stainless Steel Bottom Grid
- Drain Assembly With Cover
- 5-Piece ChefS Kit
- Minimum Cabinet Size: 39 in.
- Dimension: 35.875 in. L x 20.25 in. W x 10 in. D
- Weight: 53.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 ABS DWV 2"" HXH (ABS003210800)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSTW-75)
- KOHLER Tone Pull-Down Single-Handle Kitchen Sink Faucet (23764-VS)
- B & K/MUELLER INDSIMPORT 2 Galv Tee (510-608HN)
- ELKAY Weldbilt Scullery Sink Lustertone, Floor Mount, 4 Hole, Buffed Satin Finish (WNSF83604)
- ELKAY Quartz Luxe 35-7/8 X 19 X 9 Single Bowl Undermount Kitchen Sink With Perfect Drain Charcoal (ELXRUP3620CH0)
- RUVATI 32" Workstation Ledge Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVH8300)
- RUVATI 32" Undermount 50/50 Double Bowl 16 Gauge SS Kitchen Sink (RVM4300)
- ALFI BRAND Concrete Color 33" Reversible Sgl Fireclay Farmhouse Kitchen Sink (ABCO3320SB)
- ELKAY Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish (2C18X18-R-24X)
- ANZZI Vanguard Undermount 32" Kitchen Sink with Brushed Nickel Accent Faucet (KAZ3219-031B)
- Daniel Kraus Kitchen Sinks