Kraus KSD-53MB Kitchen Soap Dispenser; Matte Black
Mfr # KSD-53MB
Zoro # G203953674
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daniel Kraus
- MFR # KSD-53MB
- Zoro # G203953674
- UPC # 846639029148
- Country of Origin China
- Category Kitchen Sinks
Description
The perfect complement for your kitchen faucet, this easy-push self-priming soap dispenser is ideal for dispensing soap onto a sponge or directly into the sink. The large-capacity bottle holds 17 oz. of liquid soap, lotion, or liquid detergent, and refills from above the counter for maximum convenience simply add soap from the top of the dispenser, with no need to go underneath the kitchen sink. A threaded connection makes installation easy, with a tight waterproof seal above and below the counter to protect against leaks. The pump rotates 360, so you can position the nozzle anywhere you need it. Comes in a choice of five flawless finishes to match any kitchen faucet.
Features- Top-quality brass construction for long-lasting functionality
- Self-priming pump for hassle-free use
- Large-capacity bottle holds up to 17 oz. of liquid, requiring fewer refills
- Easy to install threaded connection offers a tight, waterproof seal
- Easy to refill: Top lifts up for easy refill
- 5 corrosion-resistant finishes: Chrome, Stainless Steel, all-Brite Spot Free Stainless, Oil Rubbed Bronze, Matte Black
- Kraus finishes resist corrosion and rust through everyday use
- Coordinates with all KRAUS kitchen faucets
- Weight: 0.89 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Brass PEX Barb x Male Copper Sweat Adapter (10-Pack), 10PK (APXMS121210PK)
- WATTS Rubber Kit, Watts Series 009 M2, 3/4 In (009 M2 3/4 Rubber Kit)
- HARVEY Bolwax No. 10 Wax Ring (001115-24)
- CHARLOTTE PIPE AND FOUNDRY 112x 5 SCH40 DWV Pipe (PVC 07112 1000HC)
- ALFI BRAND 20" White Sgl Bowl Fireclay Undermount Kitchen Sink (AB2017)
- ALFI BRAND 36" White Thin Wall Sgl Bowl Smooth Apron Fireclay Kitchen Farm Sink (ABF3618-W)
- KOHLER Vault 25" X 22" X 6-5/16" Single Bow (3894-4-NA)
- ELKAY Sink, 6 Hole, Lustrous Satin Finish (LTR46226)
- MSI Undermount Stainless Steel 32 In. Double Bowl Kitchen Sink With Strainer (ZOR-SIN-PT-0009)
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink - Truffle (441284)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D117211)
- Daniel Kraus Kitchen Sinks