Shop All Farm Animal Supplies
Daniel Kraus
Kraus KSD-41SS Kraus Soap Dispenser - Stainless Steel
Mfr # KSD-41SS
Zoro # G104086792
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daniel Kraus
- MFR # KSD-41SS
- Zoro # G104086792
- UPC # 846639025393
- Country of Origin China
- Category Farm Animal Supplies
Description
Features
- Brass Pump with Superior Finish
- Resistant to Corrosion & Rust
- Coordinates with a Range of Kitchen Faucets
- Self-Priming Pump
- Refillable from Above Counter
- Holds up to 12 oz. of Liquid
- overall height - 11.9 in.
- Diameter - 2.2 in.
- Spout height - 3.3 in.
- Spout reach - 3.4 in.
- Finish - Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OOZE TUBE Ooze Tube Tree Watering Bag (OT15-G6B)
- HOPKINS Ice Chipper Frost Removal Head 11 Length With Rubber Grip Yellow and Black Plastic Single (14120Y)
- RICHELIEU AMERICA 8" Gate Pneu Wheel (F24888)
- ARF PETS Pet Dog Self Cooling Mat Pad for Kennels, Crates and Beds 19 X 35 (APCLPD0220)
- JACKS IMPORTS Soft Rubber Mouth Dee Ring Bit 5" (21560R-5)
- FINISH LINE Vitamin C Powder 4 lb. (2798)
- ABSORBINE UltraShield Fly Mask With Ears WARMBLOOD (3380-XL)
- DIAMOND FARRIER Economy Hoof Nipper 14" (3864)
- JACKS IMPORTS No Slip Saddle Blanket (10204)
- STEARNS PACKAGING ST0005-DB-PB70 Gallon Vacuum Pump Oil (ST574869)
- JACKS IMPORTS Jump Cup Replacement Pin (1065)
- Daniel Kraus Farm Animal Supplies