Kraus KSD-41MB Kitchen Soap Dispenser; Matte Black
Mfr # KSD-41MB
Zoro # G104038975
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daniel Kraus
- MFR # KSD-41MB
- Zoro # G104038975
- UPC # 846639029155
- Country of Origin China
- Category Sink Soap Dispensers
Description
The perfect complement for your kitchen faucet, this easy-push self-priming soap dispenser is ideal for dispensing soap onto a sponge or directly into the sink. The large-capacity bottle holds 17 oz. Of liquid soap, lotion, or liquid detergent, and refills from above the counter for maximum convenience simply add soap from the top of the dispenser, with no need to go underneath the kitchen sink. A threaded connection makes installation easy, with a tight waterproof seal above and below the counter to protect against leaks. The pump rotates 360° so you can position the nozzle anywhere you need it. Comes in a choice of five flawless finishes to match any kitchen faucet.
Specifications- Finish: Matte Black
- Capacity: 17 oz
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION 3" Flanged Carbon Steel Wafer Check Valve (3SD15-CSBS-R)
- CROSS MFG SCV Control Valve (103980)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP52382)
- ZORO SELECT 3/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNE15)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-700)
- WENKO 8.45 oz Counter Top Squeeze Soap DispenserWhite (6693378)
- DELTA Soap/Lotion, Dispenser (RP50781)
- DELTA Soap/Lotion, Dispnsr-Base w/Gasket (RP21907)
- DELTA Soap/Lotion, Dispenser (RP50781RB)
- DELTA Soap/Lotion, Dispenser-Pump Head (RP21905)
- BIG ASS BRICK SOAP SOAP BIG BAR VICTORY (03GREEN1)
- Daniel Kraus Sink Soap Dispensers