Shop All Farm Animal Supplies
Daniel Kraus
Kraus KSD-41CH Kraus Soap Dispenser - Chrome
Mfr # KSD-41CH
Zoro # G704086833
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daniel Kraus
- MFR # KSD-41CH
- Zoro # G704086833
- UPC # 846639025386
- Country of Origin China
- Category Farm Animal Supplies
Description
Features
- Brass Pump with Superior Finish
- Resistant to Corrosion & Rust
- Coordinates with a Range of Kitchen Faucets
- Self-Priming Pump
- Refillable from Above Counter
- Holds up to 12 oz. of Liquid
- overall height - 11.9 in.
- Diameter - 2.2 in.
- Spout height - 3.3 in.
- Spout reach - 3.4 in.
- Finish - Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN INTERNATIONAL Poultry Netting, 1" x 48" x 25 ft. (PN14825)
- BOND MANUFACTURING BAMBOO STAKES 3' 25PK (325)
- ECHO Starter And Pawl Assembly (A050000340)
- LOGO BRANDS Stephen F. Austin University 25oz Stainless Single Wall Flip Top Bottle (614772)
- TENDA Tenda Cedar Oil 16 oz. (1151)
- EQUINE MANAGEMENT GEL-EZE Saddle Pads (1387)
- JACKS IMPORTS Anti Bacterial Girth Cover WHITE LONG (43") (10019-WH-L)
- DESERT EQUESTRIAN Equestria Legends Black Knight Grooming Brush 8-1/2" (2200-BK)
- STANDLEE PREMIUM PRODUCTS 50LB Cert Alfalfa Bale (1100-20010-0-0)
- DIAMOND FARRIER Clinch Block (3858)
- FLYWEB Fly Light (FW-9)
- Daniel Kraus Farm Animal Supplies