Kraus KRM-11DG Multipurpose Over Sink Roll-Up Dish Drying Rack - Dark Grey
Mfr # KRM-11DG
Zoro # G204087002
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daniel Kraus
- MFR # KRM-11DG
- Zoro # G204087002
- UPC # 846639039925
- Country of Origin China
- Category Copy & Printer Paper
Description
A versatile kitchen accessory that no home should be without, the KRAUS Multipurpose Roll-Up Dish Drying Rack saves space and keeps your counters free of clutter by creating a multi-functional workspace directly over your Kraus Workstation Sink. Place it over the sink to air-dry dishes and produce, or use it as a rinsing rack to wash fruits and vegetables with minimal mess water drips directly into the sink without leaving puddles on the kitchen counter. Made from heavy-duty stainless steel and coated with soft BPA-free silicone that protects delicate glassware from damage, this rolling mat can handle heavy cookware, and easily supports up to 40 lbs. without wobbling or bending. Heat-safe up to 400 F, its perfect for use as a trivet to protect your kitchen countertop from hot pots and baking sheets straight out of the oven. The space-saving design conveniently rolls up for easy storage in any kitchen cabinet.
Features- Multi-Purpose Roll-Up Dish Drying Rack saves space and keeps your counters free of clutter
- Fits Over Your Kraus Workstation Sink, creating a multi-functional workspace for drip-drying dishes and washing produce
- Sturdy Over-the-Sink Drying Rack
- Rust-Resistant and Non-Slip
- 100% Food-Safe Silicone Coating
- Heat-Resistant up to 400F
- Use it As a Cooling Rack
- Rolls up into a compact cylinder for convenient storage in your kitchen cabinet
- Easy to Clean
- Fits Kraus Workstation Sinks including Bellucci Quartz Composite Farmhouse Workstation Sinks and Kore Stainless Steel Workstation Series
- Measures 16 7/8" x 12" when fully opened
- Color: Dark Grey
- Weight: 2.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Fabric Bulletin Board 72-5/8"W x 48-5/8"H (TF46-95)
- NANUK CASES Cubed Foam Inserts 13-13/16" x 9-5/16", Pk4 (915-FOAM)
- LABEXACT Weighing Paper, 3 In. L, 3 In. W, PK500 (12L005)
- ZORO SELECT Corrugated Boxes, 21" x 14" x 14", Kraft, 20/Bundle (10Y712)
- RITE IN THE RAIN Copier Paper, 8.5x11in, Tan, PK200 (9511T)
- WAUSAU PAPERS DDI 942245 Card Stock Paper 65 lb. 8-1/2"x11" Stardust White Case of 2 (WA34153)
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208514)
- SPRINGHILL Paper, 8.5x11, Vellum Bristol, Blue, PK250 (026000)
- EPSON Matte Presentation Paper, 27 lbs., PK100 (S041069)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (BB6808118W)
- SOUTHWORTH Paper, Resume, 100%Ctn, 24#, Iy Pk (SOUR14ICF)
- Daniel Kraus Copy & Printer Paper