Kraus KRM-11DB Multipurpose Over Sink Roll-Up Dish Drying Rack - Dark Blue
Mfr # KRM-11DB
Zoro # G104087041
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daniel Kraus
- MFR # KRM-11DB
- Zoro # G104087041
- UPC # 846639039949
- Country of Origin China
- Category Copy & Printer Paper
Description
A versatile kitchen accessory that no home should be without, the KRAUS Multipurpose Roll-Up Dish Drying Rack saves space and keeps your counters free of clutter by creating a multi-functional workspace directly over your Kraus Workstation Sink. Place it over the sink to air-dry dishes and produce, or use it as a rinsing rack to wash fruits and vegetables with minimal mess water drips directly into the sink without leaving puddles on the kitchen counter. Made from heavy-duty stainless steel and coated with soft BPA-free silicone that protects delicate glassware from damage, this rolling mat can handle heavy cookware, and easily supports up to 40 lbs. without wobbling or bending. Heat-safe up to 400 F, its perfect for use as a trivet to protect your kitchen countertop from hot pots and baking sheets straight out of the oven. The space-saving design conveniently rolls up for easy storage in any kitchen cabinet.
Features- Multi-Purpose Roll-Up Dish Drying Rack saves space and keeps your counters free of clutter
- Fits Over Your Kraus Workstation Sink, creating a multi-functional workspace for drip-drying dishes and washing produce
- Sturdy Over-the-Sink Drying Rack
- Rust-Resistant and Non-Slip
- 100% Food-Safe Silicone Coating
- Heat-Resistant up to 400F
- Use it As a Cooling Rack
- Rolls up into a compact cylinder for convenient storage in your kitchen cabinet
- Easy to Clean
- Fits Kraus Workstation Sinks including Bellucci Quartz Composite Farmhouse Workstation Sinks and Kore Stainless Steel Workstation Series
- Stylish Kitchen Accessory
- Measures 16 7/8" x 12" when fully opened
- Color: Dark Blue
- Weight: 2.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE Wood Framed Chalk Board, 18in x 24in (32200)
- BAND-IT Clip, 5/8 In., PK100 (GRE455)
- ZORO SELECT Shipping Box, 18x14x8 in (55NM80)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Happyast Pk (WAU21289)
- XEROX Copy Paper - Xerox® Business 4200 3R02051 - 8-1/2" x 14" - 20 lb - White - 500 Sheets/Ream (3R2051)
- UNIVERSAL BATTERY Universal Standard Self-Stick Notes 3 x 3 Yellow 12 100-Sheet Pads Pack (35668)
- INNOVERA Innovera 99546 High-Gloss Photo Paper; 4 x 6; 100 Sheets-Pack (99546)
- HAMMERMILL Paper, Colored, Salmon, PK500 (10311-9)
- SCHOOL SPECIALTY School Specialty 087154 Specialty School Smart Sulphite Paper; Blue; Pack 100 (87154)
- DISCOVERY Paper, Multiprpse, 20#, 8.5X11 Pk (SNA12534)
- HAMMERMILL Premium Laser Paper, 98 Bright, PK500 (12553-4)
- Daniel Kraus Copy & Printer Paper