Kraus KRM-11BR Multipurpose Over Sink Roll-Up Dish Drying Rack - Matte Brown
Mfr # KRM-11BR
Zoro # G604087077
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daniel Kraus
- MFR # KRM-11BR
- Zoro # G604087077
- UPC # 846639039963
- Country of Origin China
- Category Copy & Printer Paper
Description
A versatile kitchen accessory that no home should be without, the KRAUS Multipurpose Roll-Up Dish Drying Rack saves space and keeps your counters free of clutter by creating a multi-functional workspace directly over your Kraus Workstation Sink. Place it over the sink to air-dry dishes and produce, or use it as a rinsing rack to wash fruits and vegetables with minimal mess water drips directly into the sink without leaving puddles on the kitchen counter. Made from heavy-duty stainless steel and coated with soft BPA-free silicone that protects delicate glassware from damage, this rolling mat can handle heavy cookware, and easily supports up to 40 lbs. without wobbling or bending. Heat-safe up to 400 F, its perfect for use as a trivet to protect your kitchen countertop from hot pots and baking sheets straight out of the oven. The space-saving design conveniently rolls up for easy storage in any kitchen cabinet.
Features- Multi-Purpose Roll-Up Dish Drying Rack saves space and keeps your counters free of clutter
- Fits Over Your Kraus Workstation Sink, creating a multi-functional workspace for drip-drying dishes and washing produce
- Sturdy Over-the-Sink Drying Rack
- Rust-Resistant and Non-Slip
- 100% Food-Safe Silicone Coating
- Heat-Resistant up to 400F
- Use it As a Cooling Rack
- Rolls up into a compact cylinder for convenient storage in your kitchen cabinet
- Easy to Clean
- Fits Kraus Workstation Sinks including Bellucci Quartz Composite Farmhouse Workstation Sinks and Kore Stainless Steel Workstation Series
- Stylish Kitchen Accessory
- Measures 16 7/8" x 12" when fully opened
- Color: Matte Brown
- Weight: 2.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIFLEX COMPANY INC Rage RC RGRA1112 Vintage Stick Micro RTF; Red (RGRA1112)
- PENDAFLEX File Folders 8-1/2" x 11", 1/5-Cut Tab, Bright Green, Pk25 (PFX4152X2BGR)
- BUSINESS SOURCE Book, Memo, End-Open, 3X5, We 12PK (BSN90651)
- POPULAR PLAYTHINGS Playstix® Light Board (90035)
- SOPORCEL NORTH AMERICA Soporcel North America SNANPL1724 11 x 17 in. 99 Brightness Platinum Paper; White (NPL1724)
- NATIONAL CHECKING 3.4"x6.75" 3 Part White Carbonless Delivery Form 50 Checks, PK50 (11A-SP)
- INTERNATIONAL PAPER Hammermill Printer Paper, 20lb Tidal, 92 Bright, 8.5x11, 8 Ream, 4000 Sheets (HAM162400)
- ARTISANAT USA 3 in. Core 18 in. x 500 ft. 20 lbs Amerigo Wide-Format Paper, White (AR3209407)
- UNIVERSAL Copy Paper, 92 Bright, 20 lb, 11 x 17, White, PK500 (UNV28110RM)
- UNIVERSAL Colored Paper, 20lb, 81/2x11, PK500 (UNV11205)
- SOUTHWORTH Paper, 100% Cotton, 32#, We Pk (SOUJD18C)
- Daniel Kraus Copy & Printer Paper