Shop All Kitchen Faucets
Daniel Kraus
Kraus KPF-2620SFS Oletto Spot Free Stainless Steel Dual Function Pull Down Kitchen Faucet
Mfr # KPF-2620SFS
Zoro # G503771169
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daniel Kraus
- MFR # KPF-2620SFS
- Zoro # G503771169
- UPC # 846639030434
- Country of Origin China
- Category Kitchen Faucets
Description
Oletto Spot Free Dual Function Pull Down Kitchen Faucet With clean minimalist lines and exceptional ergonomics. the KRAUS Oletto Series embodies the simple elegance of modern kitchen design. FeaturesModern Kitchen Style Clean and contemporary faucet ideal for any kitchen sinkSpot-Free all-Brite Stainless Steel Finish prevents water spotsFingerprints so faucet stays flawlessly clean. with no need to wipe after each useReach Pull-Down Technology Easy-retract flexible hose with swivel adapter offers the ability to flex. pivot. and reach all around the sinkGlideAssure Faucet Body Sprayer hose effortlessly glides in and out of faucet with minimal wear and tear on the spoutLong-Lasting Performance Heavy-duty lead-free constructionA top-quality ceramic valve provide a lifetime of reliable drip free useHigh Arc Spout swivels 360 for a broad range of motion. and offers ample height for filling and cleaning your largest cookwareDual Function Sprayhead Go from aerated stream to powerful spray to cover everything from rinsing to scrubbingEasy-Clean Spray Nozzles allow you to wipe away mineral buildup. for a long-lasting powerful flowSingle Handle Design for effortless temperature and flow controlEasy QuickDock Installation Drop-in base allows you to install in minutes with no need to go underneath the sinkInstallation-Ready Faucet comes with pre-attached 22 water supply lines. optional deck plate. and all mounting hardware includedEco-Friendly Faucet Water-saving aerator reduces water waste without sacrificing pressure by providing an efficient 1.75 gpm flow rateLifetime Limited Warranty covers faucet and finish for your complete satisfactionFaucet Height: 15 3/4"SpecificationsFinish: Stainless SteelWeight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Heating Element, Bare Wire, 208V, 8300W (EX520)
- SCANDVIK 14412 Cold Water Faucet & Shower Combination w Adjstbl Aerator & Built (14412)
- NATIONAL DIVERSIFIED SALES GRATE ATRIUM 4 in. BLACK (78)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 1/2 in Pipe Size (439251)
- T&S BRASS Faucet, Lav , Gsnk, Slw Cl, Leadfre (B-0834)
- AMERICAN STANDARD Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet (7074501.002)
- VISTA Manual, 4" Mount, 2 Hole KB461 4" Center Bar Faucet (KB461)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7864EWSRS)
- NEWPORT BRASS Hot Water Dispenser in Antique Brass (3200-5613/06)
- MOEN Slate 1H Kd Pd Srs (76162SRS)
- ELKAY Elkay 8" Centers Wall Faucet 12" Arc Tube Spout 4" Wsbld Hdl Inlets (LK940AT12T4H)
- Daniel Kraus Kitchen Faucets