Kraus KPF-1682SFS-KSD-80SFS Sellette Traditional Single Handle Pull-Down Kitchen Faucet with Soap Dispenser & Deck Plate; Spot Free Stainless Steel
Mfr # KPF-1682SFS-KSD-80SFS
Zoro # G303718395
Product Information
- Brand Daniel Kraus
- MFR # KPF-1682SFS-KSD-80SFS
- Zoro # G303718395
- UPC # 846639064262
- Country of Origin China
- Category Kitchen Faucets
Description
Sellette Traditional Single Handle Pull-Down Kitchen Faucet with Soap Dispenser & Deck Plate
Featuring a classically-inspired design reimagined with new details that celebrate the traditional aesthetic, the Sellette Traditional faucet adds a touch of elegance to any kitchen. A beautifully edged sprayhead and base add visual intrigue to the high-arc spout, creating a perfect decorative touch. The highly functional pull-down design features an ergonomic sprayhead that switches between aerated stream and powerful spray to handle all your kitchen tasks. Reach technology offers an extended range of motion, with an easy-retract hose and swivel adapter for maximum flexibility. Soft rubber nozzles make the sprayface easy to clean for a long-lasting powerful flow. Includes a soap dispenser and optional deck plate which allows you to install this single handle faucet with a 1, 2, or 3-hole sink.
Specifications- Color: Spot Free Stainless Steel
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G087)
- ZORO SELECT 2" x 18" Black Pipe Sch 80 (90917)
- ZORO SELECT 3/4" Female NPT Black Forged Steel Cap Class 3000 (1MNE3)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-6-8)
- DELTA 8" Mount, Commercial 4 Hole Single, Hndl Kitchen Faucet with Spray (440-WH-DST)
- AMERICAN STANDARD Handspray For Ktch Fct-Symphony (M953663-0750A)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass (Pvd) (1500-5103/04)
- KOHLER Simplice Two-Hole Kitchen Sink Faucet (647-VS)
- CECILWARE Faucet Upper Assembly (537048)
- ALLPOINTS Faucet (3/4-16 Thd M, Plst) (2861000)
- ROHL Pirellone Two Handle Pull-Down Kitchen Faucet (CY657L-MB-2)
- Daniel Kraus Kitchen Faucets