Kraus KPF-1680SFS-KSD-80SFS Sellette Single Handle Pull Down Kitchen Faucet with Deck Plate & Soap Dispenser; All-Brite Spot Free Stainless Steel Finish
Mfr # KPF-1680SFS-KSD-80SFS
Zoro # G103718359
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daniel Kraus
- MFR # KPF-1680SFS-KSD-80SFS
- Zoro # G103718359
- UPC # 846639064255
- Country of Origin China
- Category Kitchen Faucets
Description
Sellette Single Handle Pull Down Kitchen Faucet with Deck Plate & Soap Dispenser
Add an elegant touch to your kitchen with the stylishly classic design of the Sellette faucet. From traditional touches like a beautifully edged base and sprayhead, to the highly functional pull-down design, this faucet has it all. The ergonomic dual-function sprayer has a rocker switch that allows you to change between aerated stream and powerful rinsing spray. Soft rubber nozzles make the sprayface easy to clean, maintaining a lasting powerful flow. A flexible nylon hose with swivel adaptor offers unparalleled range of motion and effortless movement all around the sink. Includes a soap dispenser and optional deck plate which allows you to install this single handle faucet with a 1, 2, or 3-hole sink.
Specifications- Color: All-Brite Spot Free Stainless Steel Finish
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Push-to-Connect Adapter, Brass, Not Applicable (LF812MR)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Brushed Nickel (T-2302-BN)
- ZORO SELECT 3/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNE16)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-26)
- KINGSTON BRASS KS8792CMLLS Manhattan Centerset Kitchen Faucet, Polished Brass (KS8792CMLLS)
- CHICAGO FAUCET Manual, 7-1/4" to 8-3/4" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (540-LDL12E35ABCP)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Brass (Pvd) (106/04)
- WESTBRASS Touch-Flo Style 6" Pure Water Dispenser in Satin Nickel (D203-NL-07)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (527-ABCP)
- KINGSTON BRASS KS7828TLLS Single-Handle Widespread Kitchen Faucet, Brushed Nickel (KS7828TLLS)
- MOEN Matte Black One-Handle Pulldown Kitchen Faucet (7622EWBL)
- Daniel Kraus Kitchen Faucets & Accessories