Shop All Kitchen Faucets
Daniel Kraus
Kraus KPF-1673CHWH Nolen Dual Function Pull-Down Kitchen Faucet; Chrome & White
Mfr # KPF-1673CHWH
Zoro # G203771483
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daniel Kraus
- MFR # KPF-1673CHWH
- Zoro # G203771483
- UPC # 846639030656
- Country of Origin China
- Category Kitchen Faucets
Description
Nolen Dual Function Pull-Down Kitchen Faucet
Elevate your kitchen to a new level of style with the sweeping lines and clean curves of the Nolen faucet. A dual-function pull-down sprayhead with flexible hose and swivel adapter offers unparalleled reach and effortless movement all around the sink.
Features- Ideal Height Optimized to fit underneath all standard 18-inch kitchen cabinets
- Reach Pull-Down Technology Easy-retract flexible hose with swivel adapter
- Allows you to flex, pivot, and reach every hard-to-get spot in the sink
- Dual Function Sprayhead offers aerated stream for filling large pots
- Pitchers, and powerful spray for heavy-duty cleaning
- Braided Nylon Hose with 18-inch reach offers complete flexibility for all your kitchen tasks
- High-ARC Spoutswivels 360 for a broad range of motion, offers ample height for cleaning your largest cookware
- Magnetic Docking Sprayhead snaps into place for a secure hold
- Easy-Clean Nozzles Easily wipe away mineral build-up from the soft rubber spray holes for a long-lasting powerful flow
- Rust-Resistant Finish is highly resilient and will not fade over time
- Smart Handle Design Single handle operates with 90 forward rotation
- Allowing for installation in tighter spaces with no backsplash clearance needed
- Easy Installation with QuickConnect allows you to effortlessly attach water supply lines without any need to hand-tighten
- Top Quality Aerator Anti-clogging aerator ensures optimal performance and a splash-free stream
- Premium Cermaic Cartridge provides long-lasting leak-free use
- Installation-Ready Faucet comes with water supply lines and all mounting hardware included
- Finish: Chrome & White
- Faucet Height: 16 3/8"
- Spout Height: 9"
- Spout Reach Size: 9 1/8"
- Weight: 7.71 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, Stainless Steel Transition Adapter, FNPT x SPG, 3/4 in Pipe Size (878-007SS)
- ZORO SELECT PVC Straight Plug, Insert, 2 in Pipe Size (1449-020)
- ZORO SELECT 1" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (884-020C)
- HAUSEN 72-Inch Dish washer connector 3/8"Comp x 3/8"Comp with elbow, Dish washer connector (HA-DW-100)
- DELTA Voiceiq Single-Handle Pull-Down Kitchen Faucet With Touch2O Technology (9159TV-CZ-DST)
- KOHLER Artifacts 1H Kitchen W/Pd Spry (99260-TT)
- MARKET FORGE Kettle Faucet , 1-1/2" Draw Off Valve (1106230)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0221)
- KOHLER 0 in Mount, 1 Hole Bar Faucet (22975-CP)
- MOEN Faucet Kitch 1H Pulldown (CA87003SRS)
- DELTA Single Handle Pull-Down Kitchen Faucet W (9659-AR-DST)
- Daniel Kraus Kitchen Faucets & Accessories