Kraus KPF-1670SFS Single Handle Pull Down Kitchen Faucet with Dual Function Sprayhead; Stainless Steel
Mfr # KPF-1670SFS
Zoro # G403771023
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daniel Kraus
- MFR # KPF-1670SFS
- Zoro # G403771023
- UPC # 846639028431
- Country of Origin China
- Category Kitchen Faucets
Description
Upgrade your kitchen with the sleek transitional style of the esina kitchen faucet. The streamlined pull-down design features an ergonomic dual-function sprayhead that offers an aerated stream and powerful rinsing spray, allowing you to easily switch between spray patterns at the touch of a button. A flexible nylon hose with swivel adaptor offers unparalleled range of motion and effortless movement all around the sink. An optional deck plate (included with purchase) allows you to install this single handle faucet with a 1, 2, or 3-hole sink. In all-brite spot free stainless steel finish helps to prevent fingerprints and requires less cleaning
Specifications- Finish: Stainless Steel
- Hose Length: 16"
- Weight: 7.71 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017870)
- THRIFCO PLUMBING #61 3/4 Inch Lead-Free Brass Compression Nut (6961008)
- T&S BRASS Valve, Solenoid , Control Faucet (5EF0001)
- ACORN CONTROLS Flo-Cloz(R) Cartridge, Plastic Seat (2260-001-001)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9193T-AR-DST)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002CH)
- IN-SINK-ERATOR H Wave Chrome Hot Water Dispenser-Ss Tank (H-WAVEC-SS)
- MOEN Nori P/D Kitchen Fct Ss (87066SRS)
- DELTA 4" Mount, Commercial 2 or 3-hole 4" installation Hole Single Handle Centerset Lav Faucet (22C101)
- RESTORATION Single Hole Only Mount, 1 Hole KS3192AL 1/4 Turn Water Drinking Faucet (KS3192AL)
- KINGSTON BRASS KS113ORB Essex Two Handle Wall Mount Kitchen Faucet, Oil Rubbed Bronze (KS113ORB)
- Daniel Kraus Kitchen Faucets & Accessories