Kraus KPF-1610SFSMB 18 in. Spot Free Bolden Commercial Kitchen Faucet with Dual Function Pull-Down Sprayhead in All-Brite - Stainless Steel & Matte Black Finish
Mfr # KPF-1610SFSMB
Zoro # G803771425
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daniel Kraus
- MFR # KPF-1610SFSMB
- Zoro # G803771425
- UPC # 846639030823
- Country of Origin China
- Category Kitchen Faucets
Description
The Bolden commercial-style faucet creates a captivating industrial look with a high-arc open coil spout, and offers the advantage of a compact 18 height that fits underneath most kitchen cabinets. The highly functional design features a pull-down sprayhead with Reach technology for superior maneuverability and an extended range of motion, allowing you to reach all around the kitchen sink. The dual function sprayer switches between an aerated stream for filling pots and pitchers, and a powerful spray to rinse dishes and wash away stubborn food residue. Heavy-duty construction and premium components ensure long-lasting worry-free use. For the ultimate installation convenience, Bolden comes with pre-attached waterlines and all mounting hardware included. Experience Kraus Quality in your own kitchen, and Go Bold with Bolden.
Features- A Perfect Fit
- Commercial Pull-Down Design
- Solid Brass Construction with stainless steel spout for maximum durability and long-lasting corrosion-resistant performance
- High-Arc Spout offers ample height clearance for filling tall pitchers, swivels 180 for a broad range of motion
- Reach Technology
- Eco-Friendly Faucet
- Easy-Clean Nozzles
- Smart Handle Design
- Premium Ceramic Cartridge provides long-lasting leak-free use
- Faucet comes with water supply lines and all mounting hardware included
- A Perfect Complement
- Finish: Stainless Steel & Matte Black Finish
- Faucet Height: 18 in.
- Spout Height: 6.375 in.
- Spout Reach: 8 11/16 in.
- Weight: 7.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO 304 Stainless Steel Floor Trough (FTG-1230)
- PROPLUS PVC COUPLING, 1-1/4 IN (2901623)
- PARKER 1/2" Compression Brass Union 10PK (62C-8)
- JOHN GUEST Clip, PEX, White (PCSW)
- KOHLER Triton Bowe 8 Kitc Fct-Lever (810T20-4AFA-CP)
- KEENEY MFG Belanger Two-Handle Pull-Down Kitchen Faucet, Brushed Nickel (EBE78WBN2)
- MOEN One-Handle Pullout Kitchen Faucet Spot Resist Stainless (7545SRS)
- KOHLER PULLDWN KITCHEN FAUCT 1H (R562-SD-VS)
- ALFI BRAND Brushed Nickel Double Spout Commercial Spring Kitchen Faucet (ABKF3787-BN)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Fountain, Outdoor, Stone, Sanitary (LK500GN05L2)
- ELKAY Lever Handle, 4" Mount, Commercial 2 Hole Mop Holder (LK406GN05L2)
- Daniel Kraus Kitchen Faucets