Kraus KPF-1610SFSCH 18 in. Spot Free Bolden Commercial Kitchen Faucet with Dual Function Pull-Down Sprayhead in All-Brite - Stainless Steel & Chrome Finish
Mfr # KPF-1610SFSCH
Zoro # G603771359
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daniel Kraus
- MFR # KPF-1610SFSCH
- Zoro # G603771359
- UPC # 846639030816
- Country of Origin China
- Category Kitchen Faucets
Description
The Bolden commercial-style faucet creates a captivating industrial look with a high-arc open coil spout, and offers the advantage of a compact 18 height that fits underneath most kitchen cabinets. The highly functional design features a pull-down sprayhead with Reach technology for superior maneuverability and an extended range of motion, allowing you to reach all around the kitchen sink. The dual function sprayer switches between an aerated stream for filling pots and pitchers, and a powerful spray to rinse dishes and wash away stubborn food residue. Heavy-duty construction and premium components ensure long-lasting worry-free use. For the ultimate installation convenience, Bolden comes with pre-attached waterlines and all mounting hardware included. Experience Kraus Quality in your own kitchen, and Go Bold with Bolden.
Features- A Perfect Fit
- Commercial Pull-Down Design
- Solid Brass Construction with stainless steel spout for maximum durability and long-lasting corrosion-resistant performance
- High-Arc Spout offers ample height clearance for filling tall pitchers, swivels 180 for a broad range of motion
- Reach Technology
- Eco-Friendly Faucet
- Easy-Clean Nozzles
- Smart Handle Design
- Premium Ceramic Cartridge provides long-lasting leak-free use
- Faucet comes with water supply lines and all mounting hardware included
- A Perfect Complement
- Finish: Stainless Steel & Chrome Finish
- Faucet Height: 18 in.
- Spout Height: 6.375 in.
- Spout Reach: 8 11/16 in.
- Weight: 7.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC CPVC to Brass Adapter, 3/4" Pipe Size, Socket CTS x FNPT Brass (164-314NL)
- METAL FAB Waterheater Vent Pipe, 6In L, 3In Dia. (RTG20151GW)
- ZORO SELECT FDA Silicone Tubing, 1/4" ID x 3/8" OD x 50 Ft. L (ZUSA-HT-726)
- NIBCO 1-1/2" x 1-1/2" x 1/2" NOM C Copper Reducing Tee (611 11/2X11/2X1/2)
- OLYMPIA Single Handle Pull-Down Kitchen Faucet in Chrome (K-5080)
- DELTA Stryke: Single Handle Pull Down Kitchen Faucet (9176-CZ-PR-DST)
- HOME PLUS Kitchen Fauc 2H+Spry Chm (1815-30CP-N)
- KINGSTON BRASS KS1791ALBS Widespread Kitchen Faucet, Polished Chrome (KS1791ALBS)
- KINGSTON BRASS KS300C 6-Inch Adjustable Center Wall Mount Kitchen Faucet (KS300C)
- MOEN Nori P/D Kitchen Fct Chm (87066)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9659-AR-DST)
- Daniel Kraus Kitchen Faucets & Accessories