Kraus KPF-1610SFS-DP03SFS Spot Free Bolden 18 in. Commercial Kitchen Faucet with Deck Plate; All-Brite Stainless Steel Finish
Mfr # KPF-1610SFS-DP03SFS
Zoro # G003718404
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daniel Kraus
- MFR # KPF-1610SFS-DP03SFS
- Zoro # G003718404
- UPC # 846639064293
- Country of Origin China
- Category Kitchen Faucets
Description
Spot Free Bolden 18 in. Commercial Kitchen Faucet with Deck Plate
The Bolden commercial-style faucet creates a captivating industrial look with a high-arc open coil spout, and offers the advantage of a compact 18" height that fits underneath most kitchen cabinets. The highly functional design features a pull-down sprayhead with Reach technology for superior maneuverability and an extended range of motion, allowing you to reach all around the kitchen sink. The dual function sprayer switches between an aerated stream for filling pots and pitchers, and a powerful spray to rinse dishes and wash away stubborn food residue. Comes with an optional deck plate which allows you to install this single handle faucet with a 1, 2, or 3-hole sink. Heavy-duty construction and premium components ensure long-lasting worry-free use. For the ultimate installation convenience, Bolden comes with pre-attached waterlines and all mounting hardware included. Experience Kraus Quality in your own kitchen, and Go Bold with Bolden.
Specifications- Color: All-Brite Stainless Steel Finish
- Size: 18"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression x 3/8" MNPT Brass Connector 25PK (68CA-8-6)
- WATTS Water Pressure Reducing Valve, 2in, 30 psi (LFU5B-LP-Z3)
- MOEN Handle Kit, 100150V (100150V)
- AMERICAN STANDARD Mounting Nuts, PK2 (065800-0070A)
- MOEN Manual, 10-1/2" Mount, Commercial 2 Hole Gooseneck Kitchen Faucet (7165SRS)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (24982-SN)
- CECILWARE Faucet And Shank Assy For - Part# Gmd022Q (GMD022Q)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet (KKF2011BN)
- T&S BRASS Faucet, Service , W/Vacbkr, Ada (B0669RGH)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1959LF-BL)
- Daniel Kraus Kitchen Faucets