Shop All Kitchen Faucets
Daniel Kraus
Kraus KPF-1603BGMB Artec Pro 2-Function Commercial Style Pre-Rinse Kitchen Faucet with Pull-Down Spring Spout & Pot Filler; Brushed Gold & Matte Black Finish
Mfr # KPF-1603BGMB
Zoro # G603771342
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daniel Kraus
- MFR # KPF-1603BGMB
- Zoro # G603771342
- UPC # 846639044196
- Country of Origin China
- Category Kitchen Faucets
Description
Transform Your Kitchen With The Sleek Proessional Look Of The Kraus Artec ProCommercial-Style Kitchen Faucet, Featuring A Striking High-Arc Open Coil Spout With An Industrial Aesthetic. The Versatile Design Includes A Pre-Rinse Sprayer For Blasting Away Tough Food Residue And A Rotating Pot Filler That Allows You To Quickly Fill Up Your Largest Pots And Tallest Pitchers. Magnetic Docking Snaps The Sprayhead Securely Into Place, Offering Maximum Efficiency For Everyday Tasks.
Features- Durable All-Metal Construction With A Metal Body And Stainless Steel Spring Spout
- Two-Tone Brushed Gold/Matte Black Finish Creates A Striking Modern Look With A Rich, Warm Feel
- 2-Function Faucet: Switch Between Pot Filler And Pre-Rinse Sprayer For A Variety Of Kitchen Tasks
- Rotatable Pot Filler Provides Soft Aerated Stream To Easily Fill Large Pots And Pitchers, Anti-Clogging Aerator Ensures Optimal Splash-Free Performance
- High-Arc Spout With Pre-Rinse Sprayer: Blast Away Tough Residue Using The Powerful Spray Function
- Easy-Clean Nozzles: Soft Rubber Spray Holes Allow You To Easily Wipe Away Mineral Build-Up For Long-Lasting Performance
- Magnetic Docking: Sprayhead Snaps Into Place For A Secure Hold
- Adjustable Flow Rate: Flexflow Technology Allows You To Increase The Flow Rate From 1.8 (Cec-Compliant For California) To 2.2 Gpm
- Smart Handle Design: Single Handle Operates With 100 Forward Rotation, Allowing For Installation In Tighter Spaces With No Backsplash Clearance Needed
- Easy Installation With Quickconnect Allows You To Effortlessly Attach Water Supply Lines Without Any Need To Hand-Tighten
- Premium Ceramic Cartridge Provides Long-Lasting Leak-Free Use
- Water Supply Lines And All Mounting Hardware Included
- Faucet Finish: Brushed Gold & Matte Black
- Faucet Collection: Artec Pro
- Faucet Hole Configuration: 1
- Faucet Type: Commercial Style
- Handle Type: Lever
- Number Of Handles: 1
- Ada Compliant: Yes
- Spout Swivel: 360 Degrees
- Faucet Height: 24 .75"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS 1/4 NL BRASS BALL VALVE (107-821NL)
- DELTA Stryke Single Handle Lever Stainless (H550SS)
- MCDONNELL & MILLER 51-2 Combo Feeder/Lwco Has #2 (51-2)
- LEGEND VALVE 1/2" 90 SS304 ELBOW (404-003)
- DELTA Single Handle Pull-Down Kitchen Faucet w (9159T-AR-DST)
- ENCORE PLUMBING Pantry Faucet Base w/ Single Inlet (KL63-Y001)
- HERITAGE Manual, 4" Mount, 2 Hole Kitchen Faucet (KB1491AL)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-1120)
- FISHER MFG Spout (3963)
- FISHER MFG Wall Mounted Faucet 8" Ctr Wall 12" Noz (13269)
- DELTA Essa Single Handle Pull-Down Bar / Prep Faucet (9913-AR-DST)
- Daniel Kraus Kitchen Faucets