Daniel Kraus

Kraus KHU123-32 stainless steel sink


product price: $520.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Product Description: Installing this versatile Kraus stainless steel sink will instantly update the dcor of any kitchen This under-mount stainless steel sink is an ideal centerpiece for any kitchen remodel Stainless steel sink is constructed from 16 gauge premium grade T-304 stainless steel and is very durable Padded and Stone Guard Undercoated insulation over rubber pad to reduce noise while in use Features unique Kraus 0.75 inch radius coved corners which allow for maximum capacity bowls unique design and trouble-free maintenance. Commercial grade premium satin finish that is highly resistant to scratching Conveniently design double bowl under-mount kitchen sink Rear-set 3.5 inches drain openings Drains are included Supplied with cutout template fasteners and instructions Limited manufacturers lifetime warranty is included Fits 33 inch sink base Dimensions 32"x19"10"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.