Shop All Kitchen Sinks
Daniel Kraus
Kraus KHU100-30 stainless steel sink
Mfr # KHU100-30
Zoro # G603996882
product price: $908.99
/ea
Free Shipping & Returns
$908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daniel Kraus
- MFR # KHU100-30
- Zoro # G603996882
- Country of Origin China
- Category Kitchen Sinks
Description
Product Description: Installing this versatile Kraus stainless steel sink will instantly update the dcor of any kitchen This under-mount stainless steel sink is an ideal centerpiece for any kitchen remodel Stainless steel sink is constructed from 16 gauge premium grade T-304 stainless steel and is very durable Padded and Stone Guard Undercoated insulation over rubber pad to reduce noise while in use Features unique Kraus 0.75 inch radius coved corners Coved corners allow for maximum capacity bowls that are uniquely designed and are simple to clean and maintain Commercial grade premium satin finish that is highly resistant to scratching This model may be installed in a Built-up or under-mount application. Conveniently design single bowl sink Rear-set 3.5 inches drain opening Drain is included Supplied with cutout template fasteners and instructions Limited manufacturers lifetime warranty is included Fits 30 inch sink base Dimensions 30"x18"x10"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Accessory H541Awh Rep Kit Exp H500/600 Os Con Stop (3308855)
- LEGEND VALVE 3/4" X 1/2" GALV. RED. ELBOW (352-109)
- THERMWELL PRODUCTS FC1 Faucet Cover (TH386457)
- ZORO SELECT 2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNI03)
- BLANCO Diamond Silgranit Super Single Undermount Kitchen Sink - Cinder (441764)
- KOHLER Staccato 33" X 22" X 8-5/16" Top-Mou (3361-4-NA)
- RUVATI 28" Undermount 16 Gauge Tight Radius SS Kitchen Sink Single Bowl (RVH7250)
- ELKAY Sink, Drop-In Mount, 3 Hole, Premium Highlighted Satin Finish (DPC12020103)
- KOHLER Whitehaven Stainless Steel Bottom Sin (6639-ST)
- KOHLER Simplice Single-Hole Or Three-Hole Ki (597-CP)
- KIBI K1-S16, Undermount Mount, Satin Finish (K1-S16)
- Daniel Kraus Kitchen Sinks