Kraus KGW-1700SN-CL Single Hole & Handle Vessel Glass Waterfall Bathroom Faucet with Glass Disk; Clear - Satin Nickel
Mfr # KGW-1700SN-CL
Zoro # G503734751
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daniel Kraus
- MFR # KGW-1700SN-CL
- Zoro # G503734751
- UPC # 812679018329
- Country of Origin China
- Category Single Handle Bathroom Faucets
Description
Add a dramatic touch to your bathroom decor with the Kraus Waterfall Faucet. This striking single handle faucet creates a unique look that is perfect for the modern bathroom. The design features a glass disk that provides a dynamic surface for running water. A single joystick handle provides effortless temperature and flow control. All Kraus bathroom sink faucets are manufactured with the industry's finest materials and components, including a ceramic cylinder for reliable drip-free use and a Neoperl flow regulator to reduce water waste without compromising pressure. Personalize the look with your choice of finish: chrome, satin nickel, or oil rubbed bronze.
Features- Brass Construction for Maximum Durability
- Single Lever Design for Effortless Flow Control
- Top-Quality cylinder for Reliable Use
- Best-in-Industry Neoperl Flow Regulator
- Premium Finish is Corrosion & Rust-Resistant
- Faucet Disk Creates a Dynamic Surface for Flowing Water
- Matching Kraus Vessel Sinks
- Designed for Use w/ Standard U. S. Plumbing Connections
- Meets ASME A112.18.1/CSA B125.1, NSF/ANSI Standard 61 certified by IAPMO, NSF/ANSI Standard 372 certified by IAPMO
- Color: Clear
- Finish: Satin Nickel
- Faucet Height: 12.75 in.
- Spout Height: 10.5 in.
- Spout Reach: 6.13 in
- Flow Rate: 2.2 GPM
- Number of Holes Required: 1
- Faucet Hole Size Requirement: 1.38 in
- Maximum Countertop Thickness: 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Bulkhead Union, 1/4 in Tube Size, Nylon, White, 10 PK (6316 56 00WP2)
- NIBCO Elbow, 90, HY Set, Low Lead Cast Bronze (7075ALF-12)
- REDHAT Lead Free Plumbing (8210G034LF 120/60,110/50)
- GROHE Universal Temperature Control Handle Sta (07627000)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (7075050.002)
- DELTA Zura Single Handle Bathroom Faucet with Touch2O.xt Technology (574T-CZ-DST)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Matte Black, Overall Height: 6" (3MT160-MB)
- ANZZI 1-Handle Bathroom Vessel Sink Faucet in Brushed Nickel (L-AZ904BN)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-99491-4-CP)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 4.9 (3MO160)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LG42-NK00)
- Daniel Kraus Single Handle Bathroom Faucets