Shop All Bathroom Sinks
Daniel Kraus
Kraus KCV-200GWH 16.5 x 5.5 in. Round Porcelain Ceramic Vessel Bathroom Sink; White
Mfr # KCV-200GWH
Zoro # G303975699
product price: $95.59
/ea
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daniel Kraus
- MFR # KCV-200GWH
- Zoro # G303975699
- UPC # 846639036283
- Country of Origin China
- Category Bathroom Sinks
Description
A remarkable collection of thin ceramic sinks made from high-tech vitreous china, the Viva Series features contemporary silhouettes with ultra-slim edges that add modern appeal. Available in a selection of colors with premium baked-on glaze for a high-gloss finish that's easy to keep clean.
Features- Smooth Non-Porous Surface is resilient, hygienic, and impervious to bacterial growth for a cleaner and safer bathroom sink
- Easy-to-Install Above-Counter Design allows you to update your bathroom sink without replacing the entire vanity, and frees up space on the bathroom countertop
- 1.75" drain opening compatible with pop-up drain without overflow
- Coordinates With wall-mount and vessel faucets
- Superior ceramic sinks with slender silhouettes and textured exteriors made from scratch and stain-resistant vitreous china
- Proprietary molding technology allows for a range of shapes with ultra-slim edges without sacrificing an ounce of durability
- Premium baked-on glaze is fired at high temperatures for a stain-resistant high gloss finish
- Detailed exterior texture adds visual depth so you can outfit any bathroom with style
- Color: White
- Size: 16.5 x 5.5 in.
- Weight: 7.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hot and Cold Water Mixing Station, Domestic (WDS1)
- WATER WORKER Water Heater Expansion Tank Amtrol Steel 15-in H X 11.5-in W (G12L)
- USA INDUSTRIALS EPDM Foam Tube 3/4" ID x 1.25" OD x 10 ft Long. (ZUSAESR-T-4)
- DELTA Delta Instit Parts Two Hooded Lever Handles - 3" - TI Chrome (060947A)
- CANTRIO KONCEPTS Cantrio Koncepts MS-005 Stainless Steel Square Vessel Bathroom Sink (MS-005)
- AMERICAN STANDARD LucerneWalHungLava 4"CLOftFlow Wh (0355.912.020)
- ELKAY Sink, SS, 23.5x18.25x4-7/8", Undr (ELUHAD211550PD)
- TOTO White Bathroom Sink, Vitreous China, Wall Mount Bowl Size 14-3/4" (LT307#01)
- AMERICAN STANDARD Bathroom Sink, Counter Top, 20-3/8 In. L (0475.047.020)
- IMPERIAL VPB1368 Ceramic Console Sink (VPB1368)
- AMERICAN STANDARD Bathroom Sink, 21-1/4 In. W, 6-1/2 In. H (0955001EC.020)
- Daniel Kraus Bathroom Sinks