Shop All Bathroom Sinks
Daniel Kraus
Kraus KCU-241 Elavo Small Rectangular Ceramic Undermount Bathroom Sink with Overflow; White
Mfr # KCU-241
Zoro # G003771003
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daniel Kraus
- MFR # KCU-241
- Zoro # G003771003
- UPC # 846639023887
- Country of Origin China
- Category Bathroom Sinks
Description
The new series of bathroom sinks from Kraus offers a fresh take on classic white ceramic. The rectangular shape of this undermount basin complements a range of decor styles, from traditional to contemporary. The smooth, non-porous surface is naturally hygienic and durable, with a premium baked-on glaze for an easy-to-clean high-gloss finish. This model is ideal for retrofitting, with a 1 3/4in. drain opening designed for standard US plumbing connections. Pair this sink with a Kraus centerset or widespread faucet for a beautifully coordinated bathroom.
Features- Seamless Undermount Installation
- Durable & Scratch-Resistant Non-Porous Finish
- Easy-to-Clean Polished Surface
- Standard 1.75 in. Drain Opening Works w/ Pull-Up & Pop-Up Drains w/ Overflow (1.25in. - 1.5"")
- Built-In Overflow
- Coordinates w/ Most Basin, Centerset, and Widespread Faucets
- All Mounting Hardware Included
- cUPC
- Color: White
- Sink Dimensions: 20.88 x 14.38 x 8.13"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Solenoid Unit Replacing Th559Edv427 (TH559EDV470)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6340 60 00WP2)
- DURAVIT Toilet Seat, Plastic Hinges, White, With Cover, D-Shaped, White (0067390000)
- NEXT BY DANCO Flapper Hydro 3In Replacement (HFL307C)
- FAUCETURE VPB14880 Imperial Stainless Steel Console Legs for VPB1488B, Matte Blk (VPB14880)
- TOTO White Bathroom Sink, Vitreous China, Wall Mount Bowl Size 14-3/4" (LT307#01)
- AMERICAN STANDARD Wallhung Sink (9134001EC.020)
- TOTO White Bathroom Sink, Vitreous China, Wall Mount Bowl Size 14-3/4" (LT307.4#01)
- NOVATTO Beige Travertine Stone Vessel Sink Set, Oil Rubbed Bronze (NSFC-BT359ORB)
- DURAVIT Vanity Basin, 16 7/8", Starck 3 Undercount (0305430000)
- KOHLER Tresham Vanity-Top Bathroom Sink With (2979-8-0)
- Daniel Kraus Bathroom Sinks