Kraus KBF-1401BG-2PK Indy Single Handle Bathroom Faucet; Brushed Gold - Pack of 2
Mfr # KBF-1401BG-2PK
Zoro # G703792957
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daniel Kraus
- MFR # KBF-1401BG-2PK
- Zoro # G703792957
- UPC # 846639070447
- Country of Origin China
- Category Single Handle Bathroom Faucets
Description
With a streamlined contemporary design that's both understated and elegant, the Indy bathroom faucet creates a clean and uncluttered look that blends beautifully with any decor. The round faucet body gives way to a crisp linear spout, with a slim single-lever handle for effortless temperature and flow control. Premium components, including a best-in-industry aerator and leak-free ceramic cylinder, ensure a lifetime of functionality. Comes in basin and tall vessel models for maximum design flexibility, this single hole faucet fits neatly with your choice of bathroom sink, and comes with pre-attached water lines for easy installation. Customize the look with your choice of finish, and create a bathroom you love.
Features- The indy basin faucet complements any style of bathroom decor
- Solid brass construction and top of the line components ensure long-lasting leak-free performance
- Corrosion-resistant finish will not fade or tarnish over time
- Comes in spot-free all-brite stainless steel to prevent water spots and fingerprints, matte black, spot-free all-brite stainless steel/matte black, and brushed gold
- Single handle faucet offers smooth operation with effortless temperature and flow control
- High-performance adjustable aerator for a soft and splash-free stream
- Eco-friendly faucet uses 20% less water while maintaining a powerful flow
- Flexible pre-attached waterlines and all mounting hardware included
- Pack of 2
- Collection: Indy
- Material: Brass
- Finish: Brushed Gold
- Faucet Height: 6.25 in.
- Spout Height: 4.62 in.
- Spout Reach: 5.12 in.
- Handle Type: Lever
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Threaded, Black Forged Steel Cap, Class 3000 (0361189202)
- PARKER 1/4" Compression Brass Union 10PK, Max. Pressure: 300 psi (62C-4)
- KEENEY END CONT WSTE DC W 3/4BR (119AWK)
- LEGEND VALVE 1/2" X 2-1/2" CHROME NIPPLE NL (311-063CNL)
- ELKAY Single Handle 4'' Mount, 3 Hole Bathroom Faucet, Chrome (LK652)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-PP)
- DELTA Trinsic Single Handle Bathroom Faucet Matte Black (559LF-BLLPU)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Brushed Brass (LSF8223DL)
- LARSEN SUPPLY CO Larsen Supply HC-170 Valley Clear Old Style Single Lever Shower & Lavatory Faucet Handle (655496)
- DELTA Zura Single Handle Bathroom Faucet with Touch2O.xt Technology (574T-CZ-DST)
- GROHE Single Hole Single-Handle M-Size Bathroom Faucet 1.2 Gpm, Gold (23670GN0)
- Daniel Kraus Single Handle Bathroom Faucets