Kraus KBF-1201CH-2PK Arlo Single Handle Basin Bathroom Faucet with Lift Rod Drain & Deck Plate; Chrome - Pack of 2
Mfr # KBF-1201CH-2PK
Zoro # G203792976
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daniel Kraus
- MFR # KBF-1201CH-2PK
- Zoro # G203792976
- UPC # 846639070355
- Country of Origin China
- Category Single Handle Bathroom Faucets
Description
Add elegant style to any bathroom with the KRAUS Arlo basin faucet (KBF-1201CH). A stunning combination of clean, refined lines and an arched spout give the classically-inspired Arlo basin faucet a timeless appearance. The gracefully curved single lever handle complements the shape of the spout, and allows you to easily adjust water temperature and volume. Featuring an eco-friendly aerator for maximum water savings, this faucet delivers up to 1.2 Gallons per minute with a splash-free aerated stream. For a personalized look, Arlo comes in a choice of Spot-Free all-Brite Brushed Nickel, Chrome, Oil Rubbed Bronze, and Matte Black finish. A KRAUS lift rod drain and deck plate in matching finish are included for convenient installation and a seamless look.
Features- The arlo faucet offers clean lines and a timeless look
- Lift rod drain assembly included in matching finish
- Comes in spot-free all-brite brushed nickel finish to prevent water spots and fingerprints, as well as in chrome, oil rubbed bronze, and matte black
- Eco-friendly faucet uses 20% less water than the industry standard
- Single handle design offers effortless temperature and flow control
- Premium ceramic cylinder provides a lifetime of reliable drip free use
- 1 Or 3 hole installation with optional deck plate included
- Flexible waterlines and all mounting hardware included
- Pack of 2
- Collection: Arlo
- Material: Brass
- Finish: Chrome
- Faucet Height: 7.88 in.
- Drain Opening: 1.75 in.
- Faucet Hole Size: 1.38 in.
- Handle Type: Lever
- Spout Reach: 5
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0200X12.00-7-4)
- MOEN Handle Kit, 172654 (172654)
- MOEN Posi-Temp(R) 1/2" Crimp Ring Pex Connection w/Pressure Balancing (2360PF)
- LASCO FITTINGS Adapter, 1 in, Schedule 40, White, 450 PSI (435010BC)
- DELTA Lahara Single Handle Bathroom Faucet with Touch2O.xt Technology (538T-SS-DST)
- DELTA Pivotal: Single Handle Bathroom Faucet (599-PR-LPU-DST)
- DELTA Classic Single Hole Single-Handle Bathroom Faucet in Chrome (583LF-WF)
- DELTA Kayra Single Handle Bathroom Faucet (533LF-SSMPU)
- DELTA Zura Single Handle Bathroom Faucet with Touch2O.xt Technology (574T-CZ-DST)
- DELTA Trillian: Single Handle Mid-Height Bathroom Faucet (643-SS-PR-DST)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-BLPDMPU)
- Daniel Kraus Single Handle Bathroom Faucets