Daniel Kraus

Kraus KBF-1201BG Single Handle Bathroom Faucet with Lift Rod Drain & Deck Plate; Brushed Gold


product price: $192.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The simple transitional design of the KRAUS Arlo basin faucet features clean lines and a gracefully arched spout that add a beautiful finishing touch to any bathroom sink. Matching lift rod drain and deck plate included.

Features
  • Brushed Gold Finish creates a standout look and commands attention with a rich, warm feel that plays well against cool and neutral tones
  • Corrosion-Resistant Faucet Finish will not fade or tarnish over time. Comes in Spot-Free all-Brite Brushed Nickel to prevent water spots and fingerprints, Brushed Gold, Chrome, Oil Rubbed Bronze, and Matte Black
  • Single Handle Faucet Design offers smooth operation with effortless temperature and flow control
  • High Performance Aerator with improved lime protection for a soft and splash-free stream
  • Eco-Friendly Faucet uses 20% less water than the industry standard; premium ceramic valve provides a lifetime of reliable drip free use
Transitional Style:
  • The Arlo basin faucet features clean lines and an elegant timeless look that enhances any bathroom decor
Superior Quality:
  • Solid brass faucet construction and top of the line components ensure long-lasting performance
    Lift Rod Drain assembly and deck plate included in matching finish
Installation Ready:
  • Flexible waterlines, all mounting hardware, and deck plate included for 1 or 3 hole installation
Certifications:
  • cUPC, NSF/ANSI Standard 61 certified by IAPMO, NSF/ANSI Standard 372 certified by IAPMO, AB1953, WaterSense, MASS, CEC, DOE, ADA compliant
Specifications
  • Weight: 5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.