Shop All Mattress Covers and Pads
Dania Down
Daniadown 92VEL08 King Velvet Touch Mattress Protector
Mfr # 92VEL08
Zoro # G403764162
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dania Down
- MFR # 92VEL08
- Zoro # G403764162
- UPC # 624003150182
- Country of Origin China
- Category Mattress Covers and Pads
Description
This line of cotton mattress protector offers unsurpassed comfort and proctection. Protects mattress from wearing and soiling.
Waterproof.
Anti-dust mite.
Material: 100% Cotton terry.
Fit: Contour side walls fit 14-17" deep mattresses.
Care: Machine wash, hang dry.
Size: King.
Dimensions: 78" x 80".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Ganging Device, For Training Tables, Blk (66640)
- SPRINGFIELD PRECISION By the Sea Poly Resin 14" Clock with Thermometer (91501T)
- BAXTON STUDIO Nadira Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12674)
- BAXTON STUDIO Sheraton Modern and Contemporary Natural Finished Rattan Armchair (185-11871-Zoro)
- MABIS Mabis 15-617-000 Digital Thermometer Oral Probe Covers 500 per Carton (15-617-000)
- BEAUTYREST Heated Microfiber Mattress Pad, White - Call King (BR55-0537)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 74" (Twin), 4" Depth (BB-38744-CVR)
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, Full (GPKI709302)
- DAPHNES DINNETTE Zippered Plastic Protective Mattress Cover for Hospital Beds - 1 Dozen (DA62027)
- FLASH FURNITURE Capri Comfortable Sleep 2 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - King (MR-M35-2-K-GG)
- BLUE RIDGE 2" Feather And Down Fiber Mattress Topper, Queen (SE706303)
- Dania Down Mattress Covers and Pads