Shop All Pillows
Dania Down
Daniadown 2000308 King Hi-loft Pillow
Mfr # 2000308
Zoro # G803764472
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dania Down
- MFR # 2000308
- Zoro # G803764472
- UPC # 624003012206
- Country of Origin Canada
- Category Pillows
Description
Daniadown's Hi-Loft Pillow is the best seller. It is constructed with a inner chamber of feather surrounded by a layer of soft down. This gives the sleeper the soft touch of down with the support of feather. It is suited for all, especially side sleepers.
Fill: Outer layer of down, inner core of feather.
Ticking: 270 Threadcount, 100% white cotton.
Construction: Dual chamber.
King fill weight (Down/Feathers): (6oz / 35oz).
Size: King.
Dimensions: 19" W x 36" D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Big and Tall Office Chair, 31 1/2 in W 28-1/2" L 47-1/2" H, Padded Flip-up, Mesh Seat (BT-20180-GG)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, Vinyl/Metal (493P25)
- ADMIRAL Bath Towels 24x48 , 12PK (ADML-2448-8)
- FLASH FURNITURE Round Laminate Table Top, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-TR18B-GG)
- DANIA DOWN Daniadown 2000101 Regular Royal Pillow (2000101)
- DANIA DOWN Daniadown 2000108 King Royal Pillow (2000108)
- HASTINGS HOME Hastings Home Pregnancy Pillow- U-Shape Contouring and Removable Cover (715269RNH)
- MONARCH SPECIALTIES Pillows, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Beige (I 9254)
- EMERALD HEALTH BIOCEUTICALS FoxOutdoor 818-12 Mustard-Striped Navy Wool Blanket (818-12)
- CAROLINES TREASURES Carolines Treasures BB2525PW1216 Christmas Presents Between Friends Miniature Schanuzer White Canvas Fabric Decorative Pillow (BB2525PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Teddy Bears with Tree Fabric Decorative Pillow (MI2557496)
- Dania Down Pillows