Shop All Pillows
Dania Down
Daniadown 2000307 Queen Hi-Loft Pillow
Mfr # 2000307
Zoro # G203870513
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dania Down
- MFR # 2000307
- Zoro # G203870513
- UPC # 624003012190
- Country of Origin Canada
- Category Pillows
Description
Daniadown's Hi-Loft Pillow is the best seller. It is constructed with a inner chamber of feather surrounded by a layer of soft down. This gives the sleeper the soft touch of down with the support of feather. It is suited for all, especially side sleepers.
Fill: Outer layer of down, inner core of feather.
Ticking: 270 Threadcount, 100% white cotton.
Construction: Dual chamber.
Queen fill weight (Down/Feathers): (5oz / 27oz).
Size: Queen.
Dimensions: 19" W x 29" D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 30-13/32" H, Slate/Sandstone, Melamine (93885-59)
- TRADEMARK FINE ART Marcia Baldwin 'Sunflower Rise'N Shine' Canvas Art, 24x47 (ALI34646-C2447GG)
- TRADEMARK GAMEROOM Corvette C6 Neon Clock - 14 inch Diameter - Black (GM1400-C6-COR)
- MANTUA Bed Base, Metal, Full Size, 7.5" H, Black (J75MB46 BC)
- DANIA DOWN Daniadown 2000101 Regular Royal Pillow (2000101)
- DANIA DOWN Daniadown 2000108 King Royal Pillow (2000108)
- CAROLINES TREASURES Carolines Treasures BB8462PW1216 Dutch Shepherd Christmas Canvas Fabric Decorative Pillow (BB8462PW1216)
- CAROLINES TREASURES Carolines Treasures CK7663PW1216 12 x 3 x 16 in. Corgi Christmas Everyone Canvas Fabric Decorative Pillow (CK7663PW1216)
- CAROLINES TREASURES Carolines Treasures ASA2205PW1216 Animals at Crib Nativity Christmas Scene Fabric Decorative Pillow (ASA2205PW1216)
- ROADPRO Memory Foam Neck Pillow Assortment (RP70ASST)
- CAROLINES TREASURES Carolines Treasures BB2907PW1216 Border Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2907PW1216)
- Dania Down Pillows