Shop All Pillows
Dania Down
Daniadown 2000301 Regular Hi-Loft Pillow
Mfr # 2000301
Zoro # G703870570
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dania Down
- MFR # 2000301
- Zoro # G703870570
- UPC # 624003012183
- Country of Origin Canada
- Category Pillows
Description
Daniadown's Hi-Loft Pillow is the best seller. It is constructed with a inner chamber of feather surrounded by a layer of soft down. This gives the sleeper the soft touch of down with the support of feather. It is suited for all, especially side sleepers.
Fill: Outer layer of down, inner core of feather.
Ticking: 270 Threadcount, 100% white cotton.
Construction: Dual chamber.
Standard fill weight (Down/Feathers): (4oz / 24oz).
Size: Regular.
Dimensions: 19" W x 26" D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Rotary Knob (131965300)
- QUARTET Hanger, Partition, Adj, Black, PK2 (7502)
- NATIONAL PUBLIC SEATING 24" x 48" Heavy Duty Folding Table, Speckled Gray (BT2448)
- BAXTON STUDIO Jayden Modern Bohemian White Fabric Upholstered and Natural Brown Finished Rattan Loveseat (205-12694)
- DANIA DOWN Daniadown 2000101 Regular Royal Pillow (2000101)
- DANIA DOWN Daniadown 2000108 King Royal Pillow (2000108)
- CAROLINES TREASURES Carolines Treasures BB2572PW1216 Christmas Presents Between Friends Corgi Canvas Fabric Decorative Pillow (BB2572PW1216)
- LOLOI RUGS 12 x 27 in. Poly Insert Decorative Pillow, Ivory (PSETP0597IV00PI13)
- MODWAY FURNITURE 36.5 H x 60.5W x 81 L in. Relax King Size Pillow, White (MOD-5576-WHI)
- REMEDY Remedy Cumulus Microbead Pillow (64-879063)
- CAROLINES TREASURES Airedale Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66669)
- Dania Down Pillows