Shop All Pillows
Dania Down
Daniadown 2000108 King Royal Pillow
Mfr # 2000108
Zoro # G803870340
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dania Down
- MFR # 2000108
- Zoro # G803870340
- UPC # 624003011889
- Country of Origin Canada
- Category Pillows
Description
Daniadown's Royal Pillow is luxury at its best. The softness of white goose down cradles your head while you sleep comfortably. A down pillow is best suited for back and front sleepers.
Fill: European white goose down.
Fill power: 600 loft.
Ticking: 260 Threadcount cotton shell.
Construction: 2" Gusset for higher profile and support.
Special Construction: Chambered on King size to maintain support.
King fill weight: 24 oz.
Size: King.
Dimensions: 19" W x 36" D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Alera Valencia Bookcase, 5-Shelf, 31 3/4w x 14d x 65h, Modern Walnut (ALEVA636632WA)
- DMI Seat Cushion, Polyurethane Foam Navy (513-8015-2448)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H782.L.L)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Pink (QI003482P)
- DANIA DOWN Daniadown 2000101 Regular Royal Pillow (2000101)
- JENSENDISTRIBUTIONSERVICES Christmas Mush Siberian Husky Fabric Decorative Pillow (MI733075)
- WESTEX Westex 612020 20 x 20 in. Polyester Cushion Insert; White (612020)
- CAROLINES TREASURES Carolines Treasures BB1626PW1216 Christmas Tree & Red Corgi Fabric Decorative Pillow (BB1626PW1216)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11500)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11700)
- CAROLINES TREASURES Carolines Treasures BB8466PW1216 Old English Sheepdog Christmas Canvas Fabric Decorative Pillow (BB8466PW1216)
- Dania Down Pillows