Shop All Pillows
Dania Down
Daniadown 2000107 Queen Royal Pillow
Mfr # 2000107
Zoro # G703870389
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dania Down
- MFR # 2000107
- Zoro # G703870389
- UPC # 624003011872
- Country of Origin Canada
- Category Pillows
Description
Daniadown's Royal Pillow is luxury at its best. The softness of white goose down cradles your head while you sleep comfortably. A down pillow is best suited for back and front sleepers.
Fill: European white goose down.
Fill power: 600 loft.
Ticking: 260 Threadcount cotton shell.
Construction: 2" Gusset for higher profile and support.
Special construction: Chambered on King size to maintain support.
Queen fill weight: 20 oz.
Size: Queen.
Dimensions: 19" W x 29" D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Mesh Executive Chair (62000)
- BAXTON STUDIO Bianca Walnut Wood Light Grey Tufted Lounge Chair (140-7548)
- FLASH FURNITURE Microfiber Executive Chair, 17 1/2-, Plush (BT-70222-MIC-FLAIR-GG)
- FLASH FURNITURE Rectangle Laminate Table, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2430-T2222-GG)
- DANIA DOWN Daniadown 2000101 Regular Royal Pillow (2000101)
- DANIA DOWN Daniadown 2000108 King Royal Pillow (2000108)
- CAROLINES TREASURES Carolines Treasures BB2980PW1216 English Bulldog Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2980PW1216)
- CAROLINES TREASURES Carolines Treasures BB2402PW1216 Merry Christmas Carolers Poodle Black Canvas Fabric Decorative Pillow (BB2402PW1216)
- FAIRFIELD Fairfield JVP162 16 x 16 in. Poly-fil Pillow Insert; Pack of 2 (JVP162)
- CAROLINES TREASURES Christmas Tree & French Bulldog Fabric Decorative Pillow (CA78539)
- LIVING HEALTHY PRODUCTS Breast Friend Pillow in Black (GFPF-004-02)
- Dania Down Pillows