Shop All Bedspreads and Comforters
Dania Down
Daniadown 00303S8 King Summer Alpine Duvet
Mfr # 00303S8
Zoro # G403681599
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dania Down
- MFR # 00303S8
- Zoro # G403681599
- UPC # 624003148509
- Country of Origin Canada
- Category Bedspreads and Comforters
Description
Filled with our high lofting White Duck Down and covered in a 280 thread count cotton shell, this duvet will provide comfort for years. The Alpine duvet is constructed with small baffled boxes which provide an easy care solution for people looking for convenience. The box baffle design inhibits the shifting of down in the duvet keeping it evenly distributed and requiring little care when making the bed. The quality of the down and shell makes this our best value duvet.
Fill: White duck down.
Fill Power: 550+.
Ticking: 280 Thread count cotton.
Construction: Box baffle.
Size: King.
Dimensions: 104" W x 90" L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORE FURNITURE Ore Furniture K-2534-P1 28 in. Last Supper Plaque (K-2534-P1)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 7 7/8 in (200 mm), Stainless Steel (64217200170)
- TARGUS Value Chill Mat Grey, AWE61US (AWE61US)
- ADIROFFICE Mobile Hostess/Presentation Stand with Wheels (ADI661-07-BLK)
- DANIA DOWN Daniadown 00303S9 Super King Summer Alpine Duvet (00303S9)
- DANIA DOWN Daniadown 00301S8 King Summer Paradise Duvet (00301S8)
- DANIA DOWN Daniadown 00301F8 King 4 Seasons Paradise Duvet (00301F8)
- DAPHNES DINNETTE Savannah Quilt 3 Piece Set - King (DA3205778)
- MADISON PARK 7 Pieces Comforter Set - King, Purple, 7PK (MP10-127)
- HASTINGS HOME Hastings Home Lizzie 3 Piece Quilt Set - Full/Queen (176594GJZ)
- INFINITI Bedspread Quilted, Qn 25Oz Monte Cristo (1810130-MC)
- Dania Down Bedspreads and Comforters